30 in. Chimney Range Hood in Stainless Steel
Profile™ 30 in. Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Electronic backlit controls
- Dual halogen cook top lighting
- Features 350 CFM venting system with boost
- Dishwasher safe filter
- Auto-off sets the vent hood to automatically shut off after 15 minutes
- Compatible with optional remote control (JXRC70)
- Convertible venting options
- Easy installation
- Stainless Steel design
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- Application:
- Kitchen
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 18-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 9-3/4 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 340 cfm
- Minimum Height:
- 88 in
- Number of Lights:
- 2
- Sones:
- 6.6
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Vent Type:
- 1-Way Vent
- Volts:
- 120V
- Weight:
- 43 lb
- Width:
- 30 in