30 in. Designer Wall Mount Range Hood with Dimmable LED Lighting in Stainless Steel
30 in. Designer Wall Mount Range Hood with Dimmable LED Lighting in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 600 CFM range hood - get powerful ventilation that removes smoke, grease, odors and moisture from the air
- 4-speed fan - have strong ventilation at four fan speeds that you can adjust to match your cooking techniques
- QuietBoost™ - this high performance exhaust technology keeps the canopy hood quiet as soon as you turn it on
- LED hood light - get a bright view of your cooktop as you prepare your favorite meals with LED lighting in this range hood
- Night light setting - turn on the range hood night light setting for a soft glow in the kitchen at night
- Removable filter - this removable range hood filter is easy to take out and wash, so grease and odors are always removed from the kitchen air
- Heat sensor - this temperature sensor range hood will automatically turn on if the heat sensor detects high temperatures, preventing damage by reducing heat
- ADA compliant - this ADA compliant range hood can be operated with a mobile device, eliminating reaching and improving safety for users of all abilities
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 21
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 10
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Sones:
- 4
- UPC:
- 084691851752
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 54
- Width:
- 30