30 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel
Profile™ 30 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 47 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 18
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UPC:
- 084691852148
- Volts:
- 120V
- Weight:
- 225 lb
- Width:
- 30 in