30 in. Under Cabinet Range Hood in Black
Profile™ 30 in. Under Cabinet Range Hood in Black
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 200
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black on Black
- Control Type:
- Rocker Switch
- Depth:
- 20
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 5-1/2
- Hood Vent Type:
- Convertible
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 6.5
- UL Listed:
- Yes
- UPC:
- 084691814856
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 17
- Width:
- 29-7/8