30 in. Wall Mount Chimney Range Hood in Stainless Steel
30 in. Wall Mount Chimney Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 420-CFM venting system helps effectively remove smoke, grease, odors and moisture
- Push-button controls Are easy to see and easy to use
- Variable speed fan control helps draw smoke, grease, odors and moisture out of the kitchen air
- Vertical exhaust from the top of the hood
- LED cooktop lights Illuminates the cooking surface
- Night light Soft light at night
- Dishwasher-safe filter Filters grease and is dishwasher-safe
Specifications
- ADA Compliant:
- No
- AMP:
- 4.1, 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 420 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 19-3/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 2-1/2 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Sones:
- 8.5
- UPC:
- 084691928898
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 60 lb
- Width:
- 29-7/8 in