30 in. Wall Mount Pyramid Chimney Range Hood in Fingerprint Resistant Slate
Profile™ 30 in. Wall Mount Pyramid Chimney Range Hood in Fingerprint Resistant Slate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Features 350 CFM venting system with boost
- Electronic backlit controls
- Dual halogen cook top lighting
- Easy installation
- Convertible venting options
- Auto-off sets the vent hood to automatically shut off after 15 minutes
- Compatible with optional remote control (JXRC70)
- Dishwasher safe filter
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Collection:
- Profile™
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Push Button
- Depth:
- 18-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 9-3/4 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 6.6
- UL Listed:
- No
- UPC:
- 084691814429
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Weight:
- 43 lb
- Width:
- 30 in