30 x 7 x 7 x 3-1/4 x 10 in. Downdraft Hood in Black
30 x 7 x 7 x 3-1/4 x 10 in. Downdraft Hood in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- CFM:
- 500 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 7 in
- Duct Size:
- 3-1/4 in x 10 in
- Filter Type:
- Mesh
- Height:
- 7 in
- Hood Vent Type:
- Downdraft
- Material:
- Stainless Steel
- Product Type:
- Hood
- UPC:
- 084691858775
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 480 W
- Width:
- 30 in