36 in. 5 Burner Radiant Cooktop in Black
36 in. 5 Burner Radiant Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Power boil on two tri-ring elements
- This cooktop has 3,600 and 3,000 tri-ring elements that allow for different pan sizes to be used for rapid boiling
- Set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- Connect a smart pan to your cooktop and your burners will adjust time and temperature based on a video-guided recipe in the app
- Choose from thousands of recipes and get perfectly cooked food - from pork chops to pancakes
- Choose from 11 different heat settings with one easy swipe for total heat control
- A smooth glass surface and glide touch controls makes cleaning up messes simpler than ever on this easy clean electric cooktop
- Connect and control two cooktop burners as one to create a bigger cooking surface for pans such as griddles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 39.4, 45.4, 40, 50
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 21
- Height:
- 3-3/8
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691897101
- Volts:
- 240/208V
- Watts:
- 10900
- Width:
- 36-1/8
- Wireless Communication:
- Bluetooth/Wi-Fi