This product requires certification to purchase.

36 in. 5 Burner Radiant Electric Cooktop in Black

GE Profile™

36 in. 5 Burner Radiant Electric Cooktop in Black

  • Fast #
  • Part #GPEP9036STSS
  • Item #10030023
  • Manufacturer Part #PEP9036STSS
3.4 out of 5 Customer Rating
Brand image
GE Profile™

36 in. 5 Burner Radiant Electric Cooktop in Black

  • Fast #
  • Part #GPEP9036STSS
  • Item #10030023
  • Manufacturer Part #PEP9036STSS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Power boil on two tri-ring elements
  • This cooktop has 3,600 and 3,000 tri-ring elements that allow for different pan sizes to be used for rapid boiling
  • Set your burner to an exact degree, not just high, medium or low, with precision temperature control
  • Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
  • Perfect for sauces, candies and frying
  • Connect a smart pan to your cooktop and your burners will adjust time and temperature based on a video-guided recipe in the app
  • Choose from thousands of recipes and get perfectly cooked food - from pork chops to pancakes
  • Choose from 11 different heat settings with one easy swipe for total heat control
  • A smooth glass surface and glide touch controls makes cleaning up messes simpler than ever on this easy clean electric cooktop
  • Connect and control two cooktop burners as one to create a bigger cooking surface for pans such as griddles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
39.4, 45.4, 40, 50
Burner Type:
Radiant
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
21-1/8 in
Height:
3-3/8 in
Material:
Ceramic Glass
Number of Burners:
5
Power Source:
Electric
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
084691897118
Volts:
240V
Watts:
10900 W
Width:
36-1/4 in
Wireless Communication:
Bluetooth/Wi-Fi