36 in. 500 cfm Rectangular Vent in Black
36 in. 500 cfm Rectangular Vent in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 500 CFM exhaust fan
- Adjustable fan speed
- Minimize clean-up and prevent unpleasant kitchen odor with a removable grease filter that helps cut down on scrubbing
- Cut down on clean up thanks to mesh filters that are quick and easy to remove and are completely dishwasher safe
- Streamline the look of your kitchen with a downdraft range vent that raises over the cooktop surface when needed and then retracts when not in use
Specifications
- AMP:
- 4
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 500
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Rotary
- Depth:
- 7
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Aluminum Mesh
- Height:
- 7
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Product Type:
- Downdraft
- UPC:
- 084691858751
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36