36 in. Ducted Range Hood & Vent in Stainless Steel
36 in. Ducted Range Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 610-CFM range hood blower
- QuietBoost™
- LED hood light
- Dimensions: 18 H x 36 W x 21 D
- This smart range hood lets you adjust vent speed and turn on lights using your phone, for the ultimate in kitchen convenience
- This ADA compliant range hood can be operated with a mobile device, eliminating reaching and improving safety for users of all abilities
- This temperature sensor range hood will automatically turn on if the heat sensor detects high temperatures, preventing damage by reducing heat
- Have strong ventilation at four fan speeds that you can adjust to match your cooking techniques
- This removable range hood filter is easy to take out and wash, so grease and odors are always removed from the kitchen air
- The baffle filters in this range hood trap more grease and require less frequent cleaning than standard filters
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.9, 15
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CFM:
- 440 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 21 in
- Duct Size:
- 8 in
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 9
- UL Listed:
- Yes
- UPC:
- 084691851769
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 54 lb
- Width:
- 36 in