This product requires certification to purchase.

36 in. Wall Mount Range Hood with Clean Air Sensors in Stainless Steel

GE Profile™

36 in. Wall Mount Range Hood with Clean Air Sensors in Stainless Steel

  • Fast #
  • Part #GPVW1036SWSS
  • Item #10334979
  • Manufacturer Part #PVW1036SWSS
3.1 out of 5 Customer Rating
Brand image
GE Profile™

36 in. Wall Mount Range Hood with Clean Air Sensors in Stainless Steel

  • Fast #
  • Part #GPVW1036SWSS
  • Item #10334979
  • Manufacturer Part #PVW1036SWSS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
UPC:
084691945239
Width:
36 in