This product requires certification to purchase.

4-Burner 11500 BTU Sealed Cooktop in Black

GE Profile™

4-Burner 11500 BTU Sealed Cooktop in Black

  • Fast #
  • Part #GPGP9830DRBB
  • Item #9912499
  • Manufacturer Part #PGP9830DRBB
5 out of 5 Customer Rating
Brand image
GE Profile™

4-Burner 11500 BTU Sealed Cooktop in Black

  • Fast #
  • Part #GPGP9830DRBB
  • Item #9912499
  • Manufacturer Part #PGP9830DRBB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacing a similar cooktop from GE appliances or another brand? GE cooktops are guaranteed for an exact fit or GE appliances will pay up to $100 toward modifications
  • Cook foods quickly and evenly with all-purpose burners
  • Sleek and easy to clean cooking surface
  • Powerful exhaust system effectively pulls smoke and steam out of the kitchen
  • Sealed cooktop burners contain spills and make cleaning quick and easy
  • Achieve a modern look with the convenience of knob controls
  • Safe to clean in the dishwasher
  • Delivers a wide range of heat output for most cooking needs
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21-7/8 in
Height
23-7/8 in
Width
29-3/4 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Knob
Material
Ceramic Glass
Number of Burners
4
Electrical & Operational Information
AMP
15, 20
BTU
11500
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
11.5
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
No
UL Listed
Yes
UPC
084691896968