48 in. Custom Built Insert Hood
48 in. Custom Built Insert Hood
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Adjustable CFM blower - two high powered 610 CFM blowers are capable of delivering 1220 CFM air flow
- Brilliant LED dimmable lighting (bulbs included) - 4 long lasting LED lights ensure even lighting for the entire cooking environment
- Electronic backlit controls - add a sophisticated look with this up-front, easy-to-use display
- Premium baffle stainless steel filters - removes odors and grease from your cooking area and are easy to clean in your dishwasher
- Wi-Fi connect - control appliances with a smart device or just the sound of your voice
- Chef connect - automatically control the hood's lights and fan by syncing with the range
- Remote control included - activate and adjust your hood functions from anywhere in the kitchen
- Four-speed fan control - helps draw smoke, grease, odors and moisture out of the kitchen air
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6
- CEC Compliant:
- For Sale in CA
- CFM:
- 610
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 21-1/4
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 18
- Hood Vent Type:
- Custom
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Sones:
- 7
- UPC:
- 084691851790
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 97
- Width:
- 46-1/2