5 Burner Sealed Cooktop in Stainless Steel
5 Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 18,000-BTU power boil tri-ring burner
- More cooking, less cookware
- Maximize your cooking space
- Dimensions: 5 1/2 H x 30 W x 21 D
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 18000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 3-11/16 in
- Ignition System:
- Electric Ignition
- MBH:
- 18
- Material:
- Cast Metal
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691822929
- Volts:
- 120V
- Width:
- 36 in