This product requires certification to purchase.

5.4 cu. ft. Smart Impeller Washer in Sapphire Blue

GE Profile™

5.4 cu. ft. Smart Impeller Washer in Sapphire Blue

  • Fast #
  • Part #GPTW800BPWRS
  • Item #10563348
  • Manufacturer Part #PTW800BPWRS
3.5 out of 5 Customer Rating
Brand image
GE Profile™

5.4 cu. ft. Smart Impeller Washer in Sapphire Blue

  • Fast #
  • Part #GPTW800BPWRS
  • Item #10563348
  • Manufacturer Part #PTW800BPWRS
3.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adaptive SmartDispense™
  • Smart Wash & Smart Rinse
  • Enhanced Smarter Wash Technology
  • Smart FlexDispense™
  • Power Pre-Wash
  • Microban® Antimicrobial Technology
  • Quiet Wash w/ dBT
  • Tangle Control
  • 10-year Limited Warranty
  • Easier Access Capacity
  • Requires Certification
  • Green


Specifications

AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
5.4 cu ft
Color Finish Category:
Blues
Color Finish Name:
Sapphire Blue
Control Type:
Capacitive Touch
Depth:
28 in
Energy Star Compliant:
Yes
Height:
43-7/8 in
Number of Cycles:
10
RPM:
800
Smart Home Compatibility:
Google Assistant, IFTTT, Sonos
Smart Home Enabled:
Yes
UPC:
084691959564
Volts:
120V
Weight:
165 lb
Width:
27-7/8 in
Wireless Communication:
Wi-Fi