This product requires certification to purchase.

7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer in Diamond Grey

GE Profile™

7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer in Diamond Grey

  • Fast #
  • Part #GPTD60EBPRDG
  • Item #9633061
  • Manufacturer Part #PTD60EBPRDG
4.5 out of 5 Customer Rating
Brand image
GE Profile™

7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer in Diamond Grey

  • Fast #
  • Part #GPTD60EBPRDG
  • Item #9633061
  • Manufacturer Part #PTD60EBPRDG
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Diamond Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Washer link - wirelessly connects the washer to the dryer, enabling the dryer to automatically set the optimal settings based on the load that was just washed
  • Wrinkle care - prevents wrinkles by extending the tumble without heat
  • Sensor dry - innovative dual thermistor technology continually monitors temperature and moisture to prevent over-drying and protect your laundry
  • Sanitize cycle - reduces 99.8% of bacteria found in laundry
  • Check vent notification - receive a notification when the dryer vent needs to be cleaned, ensuring safe operation and optimal drying performance
  • 120 ft. venting - innovative 120 ft. venting enables optimal airflow, enhanced drying ability and flexible installation
  • Built-in Wi-Fi powered by SmartHQ™ - start, stop and monitor your laundry from anywhere while receiving real-time notifications and updates
  • Download additional cycles - leverage the power of SmartHQ™ technology to download additional cycles, such as warm up, active wear and casual
  • My cycle - streamline your laundry process by saving your favorite dryer settings for future use
  • Quick dry - quickly dries a variety of loads for families on the go
  • Requires Certification
  • Green


Specifications

AMP:
22, 24, 30
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Greys
Color Finish Name:
Diamond Grey
Control Type:
Touchpad
Depth:
31
Energy Star Compliant:
Yes
Height:
43-7/8
Interior Light:
Yes
Number of Cycles:
10
Power Source:
Electric
Product Type:
Front Load Dryer
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT, Sonos
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
084691871040
Volts:
208/240V
Watts:
5600
Weight:
105
Width:
27
Wireless Communication:
Wi-Fi