This product requires certification to purchase.

29-3/4 in. 1.7 cu. ft. Single Oven in Black Stainless

GE Profile™

Advantium® 29-3/4 in. 1.7 cu. ft. Single Oven in Black Stainless

  • Fast #
  • Part #GPSB9120BLTS
  • Item #7387361
  • Manufacturer Part #PSB9120BLTS
5 out of 5 Customer Rating
Brand image
GE Profile™

Advantium® 29-3/4 in. 1.7 cu. ft. Single Oven in Black Stainless

  • Fast #
  • Part #GPSB9120BLTS
  • Item #7387361
  • Manufacturer Part #PSB9120BLTS
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.7 cu ft
Collection:
Advantium®
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Control Type:
Glass Touch
Depth:
21-1/2 in
Door Style:
Drop Down
Energy Star Compliant:
No
Handle Material:
Stainless Steel
Handle Type:
Designer
Height:
19-1/8 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
No
UL Listed:
Yes
UPC:
084691826125
Volts:
120V
Watts:
1800 W
Width:
29-3/4 in