COMPACT DISHWASHER
COMPACT DISHWASHER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximize your space with a countertop dishwasher that can be built into your cabinetry or installed under your sink. Perfect for kitchens, apartments, dorms, RVs, bar areas-anywhere you need it.
- This dishwasher has a big capacity that fits 6 place settings, 11” plates, or 24 bar glasses. Perfect for hosting or daily cleanups.
- Choose from 6 wash cycles, including Heavy, Normal, AutoSense, 30-Minute Quick Wash, and Custom. Tailor your wash to every need.
- Use SmartHQ™ to simplify bottle cleaning and sanitization. This dishwasher’s Baby Care Cycle eliminates 99.999% of bacteria from bottles, pumps, and baby essentials, for peace of mind.
- SmartHQ™ makes it easy to connect, control and monitor your smart dishwasher from anywhere. You can also conveniently access the latest features, including customized cycles, remote status notifications and more.
- Schedule your wash with the dishwasher Delay Start feature, ideal for busy days or when you’re away from home. Extra Wash & Dry options ensure exceptionally clean and dry dishes.
- Say goodbye to handwashing dishes with this compact dishwasher. Save time and water while enjoying powerful cleaning anywhere you need it.
- High-temperature rinse sanitizes and reduces 99.999% of the bacteria found on dishes.
- This compact dishwasher has a glass touchpad and digital cycle countdown for a modern look and intuitive control.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Carbon Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 52 dB
- Depth:
- 20-1/10
- Energy Star Compliant:
- Yes
- Height:
- 17-3/10
- Installation Type:
- Countertop, Built-in
- Number of Cycles:
- 6
- Smart Home Enabled:
- Yes
- Type:
- GPZF560HGWBB
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000
- Width:
- 21-7/10