GE PROFILE 28 ALL IN ONE WASHER DRYER
GE PROFILE 28 ALL IN ONE WASHER DRYER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-in-1 Washer/Dryer Wash & Dry a large load of laundry in about 2 hours without the hassle of transferring clothes from the washer to the dryer (Based on completing the Normal Wash + Dry cycle with Eco Dry using a 10-lb. DOE or Mixed Load in about 2 hours See Use & Care
- Fast Airflow Drying System Warm, high-speed air extracts moisture from garments to gently dry even large loads fast with less heat. Now you can wash and dry everything from a comforter to delicate items from start to finish virtually eliminating the need to hang dry - it’s the ultimate one and done laundry experience!
- The One and Done Laundry Experience The Ultrafast Combo is designed to enhance the way you experience laundry by optimizing washing + drying all in one machine. Plus, the smarter drying technology combines fast air flow at lower temperatures to ensure maximum care for all your laundry.
- Easy Installation & Space-Saving Solutions Reimagine your laundry space and location with the flexible installation requirements of a standard 120V and no need for a dryer exhaust vent. The Ventless Combo design takes up half the space so you can rethink your laundry room possibilities
- Greater Energy Savings 50% more energy efficient drying with Ventless Heat Pump (Efficiency rating as compared to the requirements for ENERGY STAR qualification for standard electric dryers)
- Adaptive Smart Dispense™ Technology Save time and effort with an intelligent dispenser that holds enough detergent and softener for up to 32 loads. Plus, scan the barcode on the detergent or softener bottle with the SmartHQ™ app and the washer will dispense the right amount
- Microband® Antimicrobial Technology Provides antimicrobial protection on the gasket, dispenser, and draining system, to help prevent odors and ensuring your Combo stays fresh and clean load after load
- Smart Features Powered by SmartHQ™ When connected to the SmartHQ™ app, you can make sure your Combo always has the latest features! Plus, receive remote cycle status notifications, select detergents and download specialty cycles
- Large Wash Capacity4.8-cu.ft. capacity lets you clean large sized loads, even clean a king-size comforter . Large wash capacity allows families of all sizes to cut laundry routine in half
- Limited Warranty Rest assured knowing your unit is backed by a 10-year limited warranty on the motor and a 5-year limited warranty on the sealed drying system
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 11
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Carbon Graphite
- Control Type:
- Digital
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Height:
- 46-7/10 in
- Number of Cycles:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UPC:
- 084691916062
- Volts:
- 120V
- Weight:
- 302 lb
- Width:
- 28 in
- Wireless Communication:
- Wi-Fi