29-3/4 in. 6.7 cf Built-in Electric Double Wall Oven with Convection in White on White
GE Profile™ 29-3/4 in. 6.7 cf Built-in Electric Double Wall Oven with Convection in White on White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GE® wall ovens are guaranteed for an exact fit to make replacement easy
- True European convection with third heating element and fan combination
- Self clean, heavy duty oven racks
- Halogen interior oven light in lower oven
- Glass touch controls
- Ten-pass bake element
- Eight-pass broil element
- Convection microwave circulates heat for high quality results
- Capacity: 1.7 cu ft
- Watts: 1000
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 6.7 cu ft
- Collection:
- GE Profile™
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Control Type:
- Glass Touch
- Depth:
- 26-3/4
- Energy Star Compliant:
- No
- Handle Type:
- Door
- Height:
- 43-3/4
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- No
- UPC:
- 084691261568
- Volts:
- 208/240V
- Watts:
- 7.2
- Width:
- 29-3/4