This product requires certification to purchase.

Grill in Blacks

GE Profile™

Grill in Blacks

  • Fast #
  • Part #GUXPRRGG
  • Item #9297933
  • Manufacturer Part #UXPRRGG
3.9 out of 5 Customer Rating
Brand image
GE Profile™

Grill in Blacks

  • Fast #
  • Part #GUXPRRGG
  • Item #9297933
  • Manufacturer Part #UXPRRGG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grill/Griddle Accessory
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
C2Y486P3TD1, C2Y486P2TS1, C2Y486P4TW2
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
16 in
Height:
3 in
Material:
Cast Iron
Product Type:
Grill
UPC:
084691855057
Width:
26 in