This product requires certification to purchase.

*CVR* GE PROFILE30 WARMING DRAWER

GE Profile™

Profile™ *CVR* GE PROFILE30 WARMING DRAWER

  • Fast #
  • Part #GPTW9000SPSS
  • Item #9297988
  • Manufacturer Part #PTW9000SPSS
4.9 out of 5 Customer Rating
Brand image
GE Profile™

Profile™ *CVR* GE PROFILE30 WARMING DRAWER

  • Fast #
  • Part #GPTW9000SPSS
  • Item #9297988
  • Manufacturer Part #PTW9000SPSS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.9 cu ft
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-1/4 in
ETL Listed:
No
Handle Material:
Stainless Steel
Height:
10-1/2 in
Installation Type:
Undercounter
Material:
Stainless Steel
Power Source:
Electric
UL Listed:
No
UPC:
084691858102
Volts:
120V
Watts:
450 W
Width:
29-3/4 in