1.7 cu. ft. 950 W External Over-the-Range Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #PVM9179SRSS
Profile™ 1.7 cu. ft. 950 W External Over-the-Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast cook – convection and microwave cooking combine to deliver fast oven-quality results
- Sensor cooking controls – automatically adjusts time and power for delicious cooking results
- Chef Connect – Three options with a single touch, for instant convenience, choose when to automatically sync clocks and the range elements with the microwave's surface light and vent
- LED cooktop lighting – Brighten the kitchen while saving on energy and maintenance costs
- Stainless steel interior – Makes cleaning spills and splatters a snap
- Convection rack – Achieve golden-brown results with a specially designed rack that allows air to circulate around foods for even heat distribution during convection cooking
- Upfront charcoal filter with indicator light – Light indicates when odor-removing charcoal filter needs to be replaced
- Removable oven rack – Full-width cooking rack allows for multi-level cooking simultaneously, allowing you to cook large quantities of your family’s favorites
- Three-speed, 300-CFM venting system – Removes smoke, steam and odors
- My cycle - create a custom cook time setting, and with one touch, cook your favorite dish just the way you like
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300
- Capacity:
- 1.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 15-9/16
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Carbon
- Height:
- 16-5/16
- Hood Vent Type:
- External
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691818663
- Volts:
- 120VAC
- Watts:
- 1550
- Width:
- 29-7/8