1.7 cu. ft. 975 W Recirculating Over-the-Range Microwave in Stainless Steel
Profile™ 1.7 cu. ft. 975 W Recirculating Over-the-Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Speedcook oven (240) – enjoy oven-quality results two to eight times faster than a conventional oven
- 4 Ovens-In-1 - expand your cooking versatility with four ovens in one
- Halogen Heat – Skip the preheating with nearly instantaneous halogen heat
- Over 175 pre-programmed recipes – preprogrammed recipes make meals easy
- Custom recipe saver –conveniently store cooking instructions for up to 30 different recipes
- Backlit controls are easy to read by displaying highly visible LCD readouts (Backlit controls are available on GE Profile and Monogram stainless steel and black above-the-cooktop models only)
- Includes speedcooking grill tray for preparing grilled items
- Three-speed, 300-CFM venting system – quickly moves smoke and steam up from the cooktop
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300
- Capacity:
- 1.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 15-1/2
- Fan Speeds:
- 3
- Filter Type:
- Carbon
- Height:
- 16-1/4
- Hood Vent Type:
- Recirculating
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691256168
- Vent Ducted or Ductless:
- Vent
- Volts:
- 120VAC
- Watts:
- 6300
- Width:
- 29-7/8