17-3/4 in. Built-in Dishwasher in Custom Panel
17-3/4 in. Built-in Dishwasher in Custom Panel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Custom panel model designed for personalization with customer-supplied cabinet-compatible panel and
- Hidden, integrated electronic controls allow easy activation of wash cycles: Heavy wash, light wash and auto sense
- Three-level wash system provides effective, yet quiet cleaning power
- Nylon gray racks with ball-tipped tines provide plenty of space and loading flexibility
- Piranha™ hard food disposer grinds food into small particles that are washed away
- 47 dB ultra-quiet operation creates a peaceful kitchen environment even as it delivers powerful wash performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 Place Settings
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Control Type:
- Digital
- Decibel Rating (dB):
- 47 dB
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 32-1/2 in
- Installation Type:
- Built-in
- Number of Cycles:
- 3
- Number of Settings:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UPC:
- 084691931447
- Volts:
- 120V
- Width:
- 17-3/4 in