This product requires certification to purchase.

27.7 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Black Stainless

GE Profile™

Profile™ 27.7 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Black Stainless

  • Fast #
  • Part #GPFE28KBLTS
  • Item #7387316
  • Manufacturer Part #PFE28KBLTS
5 out of 5 Customer Rating
Brand image
GE Profile™

Profile™ 27.7 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Black Stainless

  • Fast #
  • Part #GPFE28KBLTS
  • Item #7387316
  • Manufacturer Part #PFE28KBLTS
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
27.7 cu ft
Collection:
Profile™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Digital
Depth:
36-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
9.17 cu ft
Handle Material:
Stainless Steel
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
18.5 cu ft
Refrigerator Type:
Bottom Mount Freezer, French Door
Smart Home Enabled:
No
UL Listed:
No
UPC:
084691825968
Volts:
120V
Weight:
370 lb
Width:
35-3/4 in