This product requires certification to purchase.

28 x 39-3/4 x 34 in. 5.3 cu. ft. 11A Front Load Washer in Carbon Graphite

This product has been replaced by

GE PROFILE 5.5 CU FT FRONTLOAD STEAM WASHER WITH UFV SENSOR CARBON GRAPHITE
GE Profile™ 28 in. 5.5 cu. ft. Smart Front Load Steam Washer in Carbon Graphite
Manufacturer Part #PFW955SPWDS
GE Profile™

Profile™ 28 x 39-3/4 x 34 in. 5.3 cu. ft. 11A Front Load Washer in Carbon Graphite

  • Fast #
  • Part #GPFW950SPTDS
  • Item #9836162
  • Manufacturer Part #PFW950SPTDS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

GE PROFILE 5.5 CU FT FRONTLOAD STEAM WASHER WITH UFV SENSOR CARBON GRAPHITE
GE Profile™ 28 in. 5.5 cu. ft. Smart Front Load Steam Washer in Carbon Graphite
Manufacturer Part #PFW955SPWDS
GE Profile™

Profile™ 28 x 39-3/4 x 34 in. 5.3 cu. ft. 11A Front Load Washer in Carbon Graphite

  • Fast #
  • Part #GPFW950SPTDS
  • Item #9836162
  • Manufacturer Part #PFW950SPTDS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UltraFresh™ vent system+
  • Microban® antimicrobial technology
  • Adaptive SmartDispense™
  • Smart features powered by SmartHQ™
  • 1 step wash + dry
  • Adaptive my settings
  • Sanitize + allergen
  • Dynamic balancing technology (dBT™)
  • Reversible door
  • Powersteam
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
11
CEC Compliant:
For Sale in CA
Capacity:
5.3 cu ft
Collection:
Profile™
Color Finish Category:
Greys
Color Finish Name:
Carbon Graphite
Control Type:
Knob
Depth:
34 in
Energy Star Compliant:
Yes
Height:
39-3/4 in
Interior Light:
Yes
Material:
Stainless Steel
Number of Cycles:
12
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
RPM:
1300
Smart Home Compatibility:
SmartHQ™
Smart Home Enabled:
Yes
UPC:
084691885405
Volts:
120V
Weight:
246 lb
Width:
28 in
Wireless Communication:
Wi-Fi