This product requires certification to purchase.

29-25/32 in. 1.7 cu. ft. Single Oven in Stainless Steel

This product has been replaced by

30 240V BUILTIN SPEEDCOOK 7 LCD WITH CAMERA
GE Profile™ 29-3/4 in. 1.7 cu. ft. Single Oven with Camera in Stainless Steel
Manufacturer Part #PSB9240SVSS
GE Profile™

Profile™ 29-25/32 in. 1.7 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GPSB9240SFSS
  • Item #4662675
  • Manufacturer Part #PSB9240SFSS
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

30 240V BUILTIN SPEEDCOOK 7 LCD WITH CAMERA
GE Profile™ 29-3/4 in. 1.7 cu. ft. Single Oven with Camera in Stainless Steel
Manufacturer Part #PSB9240SVSS
GE Profile™

Profile™ 29-25/32 in. 1.7 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GPSB9240SFSS
  • Item #4662675
  • Manufacturer Part #PSB9240SFSS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Speedcook oven is up to 8 times faster than conventional oven
  • Multiple cooking functions
  • Instantaneous halogen heat
  • Over 175 preprogrammed menu selections
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
1.7 cu ft
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
21-1/2
Door Style:
Drop Down
Energy Star Compliant:
No
Height:
19-1/32
Installation Type:
Built-in
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
No
UPC:
084691256250
Volts:
208/240V
Width:
29-25/32