This product requires certification to purchase.

30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel/Dark Grey

GE Profile™

Profile™ 30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel/Dark Grey

  • Fast #
  • Part #GPGB960SEJSS
  • Item #5097011
  • Manufacturer Part #PGB960SEJSS
5 out of 5 Customer Rating
Brand image
GE Profile™

Profile™ 30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel/Dark Grey

  • Fast #
  • Part #GPGB960SEJSS
  • Item #5097011
  • Manufacturer Part #PGB960SEJSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Edge-to-edge cook top
  • Boil water fast with 18,000 BTU power boil burner
  • Center oval burner
  • Extra-large integrated non-stick griddle
  • Heavy duty, dishwasher safe grates
  • Black gloss oven interior
  • Deep recessed cook top contains spills for quick and easy cleaning
  • Capacity: 6.8 cu ft
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
18000
Burner Type:
Sealed
Capacity:
6.8 cu ft
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital Touch/Knobs
Depth:
29-1/2 in
Fuel Type:
Natural Gas
Height:
47-1/4 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
MBH:
18
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
UL Listed:
No
UPC:
084691811442
Volts:
120V
Width:
30 in