30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel/Grey
This product has been replaced by
Manufacturer Part #PGB935YPFS
Profile™ 30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel/Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 5.6 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-3/4
- Fuel Type:
- Natural Gas
- Height:
- 47-1/4
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 18
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- No
- UPC:
- 084691811640
- Volts:
- 120V
- Width:
- 30