30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Profile™ 30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- No preheat air fry - with this air fryer right in the oven, you can cook healthier, crispier versions of your favorite foods. There's no preheat required and it shortens the cook time because every minute counts
- Reversible grill and griddle - this extra-large, reversible griddle and grill combination lets you enjoy the best in cooking versatility
- True convection with precise air - this oven features true convection, an advanced convection system that uses a third heating element and reversing fan for the highest level of heat and air circulation
- Synchronized clocks and lights - synchronize your oven and GE Appliances over-the-range microwave so that clocks are always matching and lights and ventilation automatically come on when a burner is activated with chef connect
- 3 oven racks - this oven features three adjustable racks for extra space in the oven
- Center oval burner - this center oval burner gives you a fifth burner and the perfect place to use griddles or odd-size cookware
- Self-clean with steam clean - this self-cleaning oven uses optional steam cleaning for light soils to clean the oven cavity with less heat and odor
- Heavy duty, dishwasher-safe grates - these cooktop grates can be cleaned one of two ways - either in the dishwasher, or on the bottom of a self-clean oven
- Tri-ring burner - a versatile burner offers three different-sized flame rings on a single burner element, so it's like having three burners in one
- Heavy duty, never-scrub rack - this removable oven rack can be left in the oven during the self-clean cycle so you never have to scrub
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.8 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 29-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 47-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 20
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Innit
- Smart Home Enabled:
- Yes
- UPC:
- 084691852117
- Volts:
- 120V
- Weight:
- 205 lb
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi