30 x 36-1/2 in. 21000 BTU 5.7 cu. ft. 5-Burner Sealed Gas Freestanding Range in Fingerprint Resistant Stainless Steel
Profile™ 30 x 36-1/2 in. 21000 BTU 5.7 cu. ft. 5-Burner Sealed Gas Freestanding Range in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fingerprint resistant stainless - a stainless finish that makes it easy to keep your appliances free of smudges and prints
- Fit guarantee - this dual fuel range will fit your existing 30" cut-out, or GE Appliances will help pay for modifications up to $300
- Edge-to-edge cooktop - continuous, edge-to-edge cooktop give you a large cooking space and can handle any cookware
- Tri-ring burner - A versatile burner offers three different-sized flame rings on a single burner element, so it's like having three burners in one
- Reversible grill and griddle - This extra-large, reversible griddle and grill combination lets you enjoy the best in cooking versatility
- Dual purpose center burner - this flexible gas cooktop burner lets you choose between round and oval burner shapes
- Backlit glass touch controls - backlit touch controls give this oven a high-tech look with a display that disappears when not in use and reappears when touched
- Synchronized clocks and lights – synchronize your oven and GE Appliances over-the-range microwave so that clocks are always matching and lights and ventilation automatically come on when a burner is activated with chef connect
- True convection with precise air - this oven features true convection, an advanced convection system that uses a third heating element and reversing fan for the highest level of heat and air circulation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Automatic Shut-Off:
- No
- BTU:
- 21000
- Burner Type:
- Sealed
- Capacity:
- 5.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 29-1/2
- Fuel Type:
- Natural Gas, Propane
- Handle Material:
- Stainless Steel
- Height:
- 36-1/2
- Ignition System:
- Electric Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 21
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Digiorno, Google Assistant, IFTTT, Innit, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 084691859345
- Volts:
- 208/240V
- Watts:
- 2.7
- Weight:
- 236
- Width:
- 30
- Wireless Communication:
- Wi-Fi