This product requires certification to purchase.

36 in. Island Range Hood in Stainless Steel

GE Profile™

Profile™ 36 in. Island Range Hood in Stainless Steel

  • Fast #
  • Part #GPV977NSS
  • Item #3709708
  • Manufacturer Part #PV977NSS
4.1 out of 5 Customer Rating
Brand image
GE Profile™

Profile™ 36 in. Island Range Hood in Stainless Steel

  • Fast #
  • Part #GPV977NSS
  • Item #3709708
  • Manufacturer Part #PV977NSS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features 450 CFM venting system
  • Push button controls
  • Variable speed fan control
  • Vertical exhaust
  • Night light
  • Dishwasher safe filter
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
450 ft3/min
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
27-5/8 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Mesh
Height:
3-1/8 in
Hood Vent Type:
Island
Installation Type:
Island Mount
Light Bulb Type:
Halogen
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
7
UPC:
084691174769
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
35-7/8 in