36 in. Wall Mount Range Hood in Stainless Steel
Profile™ 36 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Features 450 CFM venting system
- Push button controls
- Variable speed fan control
- Vertical exhaust
- Night light
- Dishwasher safe filter
Specifications
- ADA Compliant:
- No
- AMP:
- 4.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 450 ft3/min
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 19-3/4 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 7
- UPC:
- 084691174745
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 29-7/8 in