36 x 3-1/4 in. 5-Burner Natural Gas Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #PGP7036SLSS
Profile™ 36 x 3-1/4 in. 5-Burner Natural Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GE® cook tops are guaranteed for an exact fit to make replacement easy
- Deep recessed cook top contains spills for quick and easy cleaning
- Sealed cook top burners contain spills and make cleaning quick and easy
- Delivers intense heat with 17,000 BTU power boil burner
- White LED backlit knobs indicate when burners are on
- Control lock capability protects against unintended activation
- Matte Black heavy-cast grates offer superior performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 17000
- Burner Type:
- Sealed
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21
- Fuel Type:
- Natural Gas
- Height:
- 3-1/4
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691232919
- Volts:
- 120V
- Width:
- 36