This product requires certification to purchase.

4-Burner Radiant Cooktop in Black

GE Profile™

Profile™ 4-Burner Radiant Cooktop in Black

  • Fast #
  • Part #GPP9830DRBB
  • Item #9912504
  • Manufacturer Part #PP9830DRBB
3.7 out of 5 Customer Rating
Brand image
GE Profile™

Profile™ 4-Burner Radiant Cooktop in Black

  • Fast #
  • Part #GPP9830DRBB
  • Item #9912504
  • Manufacturer Part #PP9830DRBB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Downdraft exhaust - powerful exhaust system effectively pulls smoke and steam out of the kitchen
  • Ceramic glass cooktop - a smooth cooktop surface makes cleaning quick and easy
  • Ribbon heating elements - provide powerful heat beneath a smooth glass surface to ensure even heat and fast warm-up times
  • Bridge element - combines three cooktop elements into one large cooking area, ideal for oversized cooking pans
  • 9"/6" power boil element - accommodates various-size pots or pans and 3,000 watts of power speeds the boiling process
  • Three speed downdraft fan - powerful three speed exhaust system effectively pulls smoke and vapors out of the kitchen
  • Frameless design - a smooth and seamless cooktop surface makes cleaning quick and easy
  • Model PP9830DRBB - black on black
  • Requires Certification

Specifications

AMP:
40
Burner Type:
Radiant
Collection:
Profile™
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
21-7/8 in
Energy Star Compliant:
No
Height:
2-1/2 in
Material:
Stainless Steel, Ceramic
Number of Burners:
4
Power Source:
Electric
UL Listed:
Yes
UPC:
084691896944
Volts:
208/240V
Watts:
9100 W
Width:
29-3/4 in