This product requires certification to purchase.

45dB Interior Dishwasher with Hidden Control in White

GE Profile™

Profile™ 45dB Interior Dishwasher with Hidden Control in White

  • Fast #
  • Part #GPDT825SGJWW
  • Item #7055292
  • Manufacturer Part #PDT825SGJWW
3.7 out of 5 Customer Rating
Brand image
GE Profile™

Profile™ 45dB Interior Dishwasher with Hidden Control in White

  • Fast #
  • Part #GPDT825SGJWW
  • Item #7055292
  • Manufacturer Part #PDT825SGJWW
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
7.2
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Collection:
Profile™
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Decibel Rating (dB):
45 dB
Depth:
24
Energy Star Compliant:
Yes
Handle Type:
Pull
Height:
34
NSF Certified:
Yes
Number of Settings:
16
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
084691817321
Volts:
120V
Width:
23-3/4