5 Burner Induction Cooktop in Black
This product has been replaced by
Manufacturer Part #PHP9036DTBB
Profile™ 5 Burner Induction Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5 Hot surface red setting level indicators surface element on
- All-off control
- Control lock capability
- Kitchen timer
- Melt setting
- Sync-burners capability
- Built-in touch control induction cooktop
- Protects against unintended activation
- Smart burners turn off when cookware is removed, so you don’t have to worry
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 11.1
- Burner Type:
- Induction
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic Touch
- Depth:
- 20-3/8 in
- Energy Star Compliant:
- No
- Height:
- 4-5/8 in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 084691809340
- Volts:
- 240V
- Watts:
- 3700 W
- Width:
- 36 in