5 Burner Smoothtop Cooktop in Stainless Steel on Black
Profile™ 5 Burner Smoothtop Cooktop in Stainless Steel on Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel on Black
- Control Type:
- Touch
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 5-9/16 in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 084691809258
- Volts:
- 240V
- Watts:
- 9.5 kW
- Width:
- 29-7/8 in