GE PROFILE STAINLESS TUB TOP CONTROL
Profile GE PROFILE STAINLESS TUB TOP CONTROL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Microband® antimicrobial technology enjoy longer-lasting dishwasher protection thanks to Microband® antimicrobial technology. Built into high-usage touchpoints to help prevent bacteria growth, it keeps protected surfaces 99% cleaner than unprotected surfaces
- Dry boost™ technology outperforms standard heated-dry dishwashers by getting hard-to-dry items like plastics up to 3 times drier when compared to heated dry
- Smart features Powered by SmartHQ™ built-in Wi-Fi and the SmartHQ™ app make it easy to connect, control and monitor your smart dishwasher from anywhere. You can also conveniently access the latest features, including customized cycles, remote status notifications and more
- Smart assist makes it simple for you to unlock optimal wash and dry performance. Innovative dishwasher sensors and intelligent machine learning enhance and improve cycles over time
- A system of deep clean silverware jets blasts the silverware basket from the bottom up, removing all stuck-on foods and providing sparkling results
- The versatile third rack was redesigned to load more than just silverware with additional space for unique items
- This dishwasher features active flood protect, which prevents potential overflows for greater peace of mind. It works by using a water leak detector to sense when water is too high, pumping it out until a safe level is reached
- This dishwasher with bottle jets ensures a deep clean for tall items, narrow glasses, jars and more. In the upper rack, each of the 4 bottle wash jets directs water and detergent inside to effectively wash hard-to-reach areas
- Save time with a high-temperature cycle that steams and sanitizes to loosen tough soils before the wash cycle begins, reducing bacteria by 99.999% without pre-rinsing or soaking
- The Piranha™ hard food disposer lets you use your dishwasher without pre-rinsing. Its stainless steel impellers rotate to pulverize food particles and an anti-jamming design makes sure wash arms stay unclogged
-
Green
Specifications
- AMP:
- 6.6, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- Profile
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 44 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Handle Type:
- Towel Bar
- Height:
- 34
- Installation Type:
- Built-in
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 6
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691914488
- Volts:
- 120V
- Watts:
- 800
- Width:
- 23-3/4
- Wireless Communication:
- Wi-Fi