28.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless
Profile™ Series 28.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Enjoy chilled, filtered water for yourself or a group with an innovative pitcher that automatically refills from a docking station and offers two convenient pouring options
- Easily find even the smallest items in your refrigerator thanks to a showcase LED light wall. Engineered to shed bright, uniform lighting throughout the interior, every shelf is illuminated for enhanced visibility
- This innovative drawer has 4 settings to store specific types of food and drinks at the best temperature, including meat, beverages, snacks or wine
- Enjoy more storage flexibility and better organization with an innovative refrigerator caddy that can be used as an adjustable drawer divider and store a range of items
- This refrigerator utilizes built-in Wi-Fi powered by the SmartHQ app to send instant alerts to your smart device, allowing you to conveniently customize your interior settings
- The turbo cooling setting, which is accessed through the SmartHQ app, drops the internal temperature to intelligently maintain a climate-controlled environment and optimize food freshness after frequent door openings
- Enjoy easy access to fruits and vegetables thanks to intelligently designed, crisper drawers that keep your fresh favorites at your fingertips for convenient snacking
- This advanced technology refrigerator features TwinChill™ dual evaporators to create separate climate zones in the fresh food and freezer sections, keeping foods at their optimum freshness
- This smart refrigerator features an advanced water filtration system that produces safe drinking water and ice. It removes 98% of certain pharmaceuticals from tap water, including ibuprofen, atenolol, fluoxetine, progesterone and trimethoprim
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28.7 cu ft
- Collection:
- Profile™ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless
- Control Type:
- Touch
- Depth:
- 36-3/4
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.57 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Designer
- Height:
- 69-7/8
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691936053
- Volts:
- 120V
- Weight:
- 335
- Width:
- 35-5/8
- Wireless Communication:
- Wi-Fi