This product requires certification to purchase.

36 hp 3-Speed Range Hood in Stainless Steel

This product has been replaced by

GE® Stainless Steel Under Cabinet Range Hood in Stainless Steel
GE Profile™ 36 in. Under Cabinet Range Hood in Stainless Steel
Manufacturer Part #PVX7360SJSS
GE®

Profile™ Series 36 hp 3-Speed Range Hood in Stainless Steel

  • Fast #
  • Part #GJV666HSS
  • Item #1879461
  • Manufacturer Part #JV666HSS
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

GE® Stainless Steel Under Cabinet Range Hood in Stainless Steel
GE Profile™ 36 in. Under Cabinet Range Hood in Stainless Steel
Manufacturer Part #PVX7360SJSS
GE®

Profile™ Series 36 hp 3-Speed Range Hood in Stainless Steel

  • Fast #
  • Part #GJV666HSS
  • Item #1879461
  • Manufacturer Part #JV666HSS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features 390 CFM venting system
  • Channels exhaust from the kitchen to the outside of the home
  • Vertical and rear exhaust
  • Includes 4-speed fan control
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
390 ft3/min
Collection:
Profile™ Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20 in
Fan Speeds:
4
Height:
4-3/4 in
Installation Type:
Under Cabinet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
8.5
UPC:
084691085553
Vent Ducted or Ductless:
Ducted
Width:
35-7/8 in