This product requires certification to purchase.

36 in. Slide-Out Vent Hood in Brushed Aluminum

GE®

Profile™ Series 36 in. Slide-Out Vent Hood in Brushed Aluminum

  • Fast #
  • Part #GJV960SCBR
  • Item #1879417
  • Manufacturer Part #JV960SCBR
4.4 out of 5 Customer Rating
Brand image
GE®

Profile™ Series 36 in. Slide-Out Vent Hood in Brushed Aluminum

  • Fast #
  • Part #GJV960SCBR
  • Item #1879417
  • Manufacturer Part #JV960SCBR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features 320-CFM blower
  • Glass visor slides in and out for enhanced venting performance
  • Variable speed fan control
  • Vertical exhaust
  • Removable grease filter collects grease for easy cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Collection:
Profile™ Series
Color Finish Category:
Greys
Color Finish Name:
Brushed Aluminum
Depth:
12-1/8 in
Height:
14-3/4 in
Hood Vent Type:
Slide-Out
Installation Type:
Under Cabinet
Light Bulb Type:
Fluorescent
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
4.5
UPC:
084691040866
Vent Ducted or Ductless:
Ducted
Width:
36 in