4 Burner Smoothtop Cooktop in Stainless Steel on Black
Profile™ Series 4 Burner Smoothtop Cooktop in Stainless Steel on Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GE® cook tops are guaranteed for an exact fit to make replacement easy
- Four radiant cooking elements cook foods quickly and evenly
- Melt delicate foods without burning or scorching with melt setting
- Keep warm setting
- Hot surface indicator lights
- Stainless Steel trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- Collection:
- Profile™ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 4 in
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691809074
- Volts:
- 208/240V
- Watts:
- 7.4 kW
- Width:
- 30 in