R-32 10000 Btu/h Room Air Conditioner
R-32 10000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Built-in Wi-Fi powered by SmartHQ™
- True built in design
- Premium finish
- Electronic cap touch controls
- Large LCD auto-dimming display
- Slim room front
- ECO mode
- Dry mode
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 4.7, 4.3, 15
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 10000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 2.7
- Depth:
- 21-13/16 in
- EER:
- 10.6
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 15-5/8 in
- Installation Type:
- Standard Installation, Built-in
- Max CFM:
- 280 cfm
- Plug Type:
- 6-15R
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- UL Listed:
- Yes
- UPC:
- 084691920090
- Volts:
- 208/230V
- Watts:
- 940 W
- Weight:
- 67 lb
- Width:
- 26 in