Slide-In Range Filler Kit in Blacks
Slide-In Range Filler Kit in Blacks
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1/4 in
- GSA Approved:
- No
- Height:
- 1/4 in
- NSF Certified:
- No
- Product Type:
- Slide-in Range Filler Kit
- UL Listed:
- No
- Width:
- 5/8 in