This product requires certification to purchase.

Slide-In Range Filler Kit in Stainless Steel

GE®

Slide-In Range Filler Kit in Stainless Steel

  • Fast #
  • Part #GJXFILLR1SS
  • Item #7387186
  • Manufacturer Part #JXFILLR1SS
4.7 out of 5 Customer Rating
Brand image
GE®

Slide-In Range Filler Kit in Stainless Steel

  • Fast #
  • Part #GJXFILLR1SS
  • Item #7387186
  • Manufacturer Part #JXFILLR1SS
4.7 out of 5 Customer Rating

X Points

Color Finish Category: Stainless Steel Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1/4 in
GSA Approved:
No
Height:
1/4 in
NSF Certified:
No
Product Type:
Slide-in Range Filler Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084691826798
Width:
5/8 in