Call for Pricing
Call for Pricing
This product requires certification to purchase.
1.5 CF Over-the-Range Spacemaker Microwave in White
This product has been replaced by
GE® 1.6 cu. ft. 950 W Over-the-Range Microwave in White
Manufacturer Part #JVM3162DJWW
Manufacturer Part #JVM3162DJWW
GE®
Spacemaker® 1.5 CF Over-the-Range Spacemaker Microwave in White
slide 1
This product has been replaced by
GE® 1.6 cu. ft. 950 W Over-the-Range Microwave in White
Manufacturer Part #JVM3162DJWW
Manufacturer Part #JVM3162DJWW
GE®
Spacemaker® 1.5 CF Over-the-Range Spacemaker Microwave in White
- Fast #
- Part #GJVM3150DFWW
- Item #4662681
- Manufacturer Part #JVM3150DFWW
4 out of 5 Customer Rating
1.5 CF Over-the-Range Spacemaker Microwave
X
Points
Call for Pricing
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
GE®
Spacemaker®
1.5 CF Over-the-Range Spacemaker Microwave in White
JVM3150DFWW
Order #
Order Date
Job Name
My PO#
Product Details
Product Details
- Electronic touch control
- Convenience cooking controls allow cooking and reheating at the touch of a button
- Auto and time defrost - automatically defrosts for a specified amount of time
- Two-speed venting system quickly removes smoke and steam from cooktop
- Cooktop light with bright and night settings
-
Requires Certification
Documents
Specifications
- AMP:
- 15
- Capacity:
- 1.5 cu ft
- Collection:
- Spacemaker®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/4 in
- Height:
- 16-3/8 in
- Microwave Type:
- Over the Range
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 29-7/8 in
Customers Also Bought
1–6 of 18 items
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MAR12788
Item #2239243
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #UQ4757550
Item #570624
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFX462F
Item #4393339
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PDWVFBKJ
Item #40229
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFXCPMAF
Item #4309649
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #UQ4775050
Item #525329
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JI91075
Item #8193839
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PDWVSTKJJ
Item #21345
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #CP80PK
Item #55605
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #P40SCAPF
Item #44914
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #REC97087
Item #9292586
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #GDSKS433EBWW
Item #1879922
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD24GSSMWW
Item #7387038
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD24ESSMWW
Item #7387169
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD27EESNWW
Item #7798331
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GDSKP333ECWW
Item #1879915
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GDSDR24F
Item #2453627
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GDSKS333ECWW
Item #1880112
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD27GSSMWW
Item #7387205
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD27ESSMWW
Item #7387280
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVM6172SKSS
Item #7055273
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVM7195SKSS
Item #7055310
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVM3160RFSS
Item #4662683
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJNM7196SKSS
Item #7055233
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVM6175SKSS
Item #7055139
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVM3162DJWW
Item #5097040
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJNM3163RJSS
Item #5148340
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFE24JYKFS
Item #9633022
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGCE06GSHSB
Item #4883884
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing