This product requires certification to purchase.

24 in. 12 Place Settings Dishwasher in Stainless Steel

GE®

Spacemaker® 24 in. 12 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #GGSM2260VSS
  • Item #4225776
  • Manufacturer Part #GSM2260VSS
4 out of 5 Customer Rating
Brand image
GE®

Spacemaker® 24 in. 12 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #GGSM2260VSS
  • Item #4225776
  • Manufacturer Part #GSM2260VSS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Piranha™ hard food disposer grinds food into small particles that are washed away
  • Two-stage filtration with extra fine filter
  • SpaceMaker® upper rack can be installed beneath a sink
  • Hot start option provides optimal water temperature for dependable performance
  • Quiet 62 dBA motor
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
6.2
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Collection:
Spacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Decibel Rating (dB):
64 dB
Depth:
25-3/4
Energy Star Compliant:
Yes
Height:
34
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691230267
Volts:
120V
Width:
24